Shop G-TEK
See all product information
Create Account
Economy Seamless Knit Nylon Glove w/Nitrile Coated Smooth Grip on Palm, Fingers&Knuckles, 15 Ga, 12PK
- Mfr # 715SNC/XL
- Zoro # G524207128
product price:Â
$
40.99
/pk of 12, $3.42/ea
Key Features
Glove Size
XL
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Color
Black
Glove Materials
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 715SNC/XL
- Zoro #
- G524207128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Color
- Black
- Glove Materials
- Nylon
Description
Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Nitrile smooth coating is highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power, 3/4 Dip coating covers the palm, fingers and knuckles, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.