Economy Seamless Knit Polyester Glove w/Nitrile Coated Foam Grip on Palm&Fingers, 15Ga, Touchsc, 12PK
- Mfr # 34-315/L
- Zoro # G824205961
product price:Â
$
37.19
/pk of 12, $3.10/ea
Key Features
Glove Size
L
Color
Dark Blue
Glove Materials
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-315/L
- Zoro #
- G824205961
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Dark Blue
- Glove Materials
- Polyester
Description
Seamless one-piece polyester shell offers increased comfort, finger dexterity and breathability, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperses fluids on contact for an improved grip, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Silicone free, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light. Economy Seamless Knit Polyester Glove w/Nitrile Coated Foam Grip on Palm&Fingers,15Ga,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.