Shop G-TEK
See all product information
Create Account
Hi-Vis Seamless Knit A4 Dyneema Diamond 2.0 Blended Glove w/Nitrile Coated Foam Grip on Palm&, 12PK
- Mfr # 19-D340OR/XXL
- Zoro # G324206130
product price:Â
$
316.99
/pk of 12, $26.42/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Glove Materials
Dyneema Diamond 2.0 Technology
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-D340OR/XXL
- Zoro #
- G324206130
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
- Glove Materials
- Dyneema Diamond 2.0 Technology
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Medium to Large Parts and Materials Metal Fabrication Mechanical Equipment Maintenance and Repair Heavy to Medium Fastening and Anchoring
Description
Seamless construction offers increased comfort and breathability, Dyneema Diamond 2.0 & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance, Dyneema bio-based fibers equates to 450g of CO2 emissions reduction per pair when compared to traditional Dyneema fibers, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Knit Wrist helps prevent dirt and debris from entering the glove, Hi-Vis coloring makes this product very easy to see, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light, Complies with FDA food handling requirements 21 CFR, Part 177. Hi-Vis Seamless Knit A4 Dyneema Diamond 2.0 Blended Glove w/Nitrile Coated Foam Grip on Palm&Finger
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.