Shop All Coated Gloves
G-Tek Polykor
Coated Glove, ANSI Cut A2, Size M, PR
Mfr # 16-D622V/M
Zoro # G204946712
product price: $3.89
/pr
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M (8)
- ANSI/ISEA Cut Level A2
Product Information
- Brand G-Tek Polykor
- MFR # 16-D622V/M
- Zoro # G204946712
- UPC # 616314296604
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chem Res Gloves, S, PR (CS720S-07)
- MSA SAFETY Over-the-Head Ear Muffs, 25 dB, left/RIGHT, Blue (10087426)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116926)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Size 12 In., PR (G99CRBERLGWR)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size L, PR (16-D622V/L)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XXL, PR (16-D622V/XXL)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, XL, PR (2UUG3)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, 12PK (97981L)
- G-Tek Polykor Gloves & Hand Protection