Regular Weight Hi-Vis Seamless Knit Polyester Glove w/Latex Coated Crinkle Grip on Palm&Finge, 12PK
- Mfr # HVG700SLC/S
- Zoro # G724207829
product price:Â
$
44.15
/pk of 12, $3.68/ea
Key Features
Glove Size
S
Color
Hi-Vis Yellow
Glove Materials
Polyester
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HVG700SLC/S
- Zoro #
- G724207829
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- S
Details
- Color
- Hi-Vis Yellow
- Glove Materials
- Polyester
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Abrasive Parts and Materials Demolition Masonry and Tile Metal Fastening and Assembly
Description
Seamless knit polyester liner offers increased comfort, finger dexterity and breathability, Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces - a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion, Hi-Vis coloring makes this glove very easy to see, Knit Wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification. Regular Weight Hi-Vis Seamless Knit Polyester Glove w/Latex Coated Crinkle Grip on Palm&Fingers
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.