Shop G-TEK
See all product information
Create Account
Seamless Knit A3 Kevlar Glove with Latex Coated Crinkle Grip on Palm & Fingers, 12PK
- Mfr # 09-K1310/S
- Zoro # G224200535
product price:Â
$
201.99
/pk 12, $16.83/ea
Free Shipping & Returns
Key Features
Glove Size
S
Color
Yellow
Glove Materials
Kevlar
Application
Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-K1310/S
- Zoro #
- G224200535
- UPC #
- 616314010835
- Country of Origin
- China
- Color
- Yellow
- Glove Materials
- Kevlar
- Application
- Secure Wet or Dry Grip, Tear and Puncture Resistant Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials Demolition Masonry and Tile Steel Rod and Metal Fastening and Assembly
Description
Seamless knit construction protects hands without sacrificing comfort or dexterity, Kevlar fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity, Latex "Crinkle" coated palm, fingertips and full thumb provide superior grip in wet/dry conditions and offers abrasion resistance, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Launderable for extended life and to reduce replacement costs, This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (09-K1310V)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.