Shop G-TEK
See all product information
Create Account
Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers, 15 Gauge, 12PK
- Mfr # 715SUGB/XL
- Zoro # G924205175
product price:Â
$
33.85
/pk of 12, $2.82/ea
Key Features
Application
Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
Color
Black
Glove Size
XL
Glove Materials
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 715SUGB/XL
- Zoro #
- G924205175
- UPC #
- -
- Country of Origin
- China
- Application
- Thin Coating, Good Grip for High Dexterity Handling Small Parts Handling Maintenance and Repair Operations Quality Control and Inspection
- Color
- Black
- Glove Materials
- Nylon
Dimensions
- Glove Size
- XL
Description
Seamless knit nylon shell offers increased comfort, finger dexterity and breathability, Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling, Silicone Free, Knit Wrist helps prevent dirt and debris from entering the glove, Breathable back for comfort
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.