Seamless Knit PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers, 21Ga, Touchscre, 12PK
- Mfr # 16-351/XXL
- Zoro # G924200590
product price:Â
$
194.99
/pk of 12, $16.25/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Glove Materials
PolyKor HPPE
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-351/XXL
- Zoro #
- G924200590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Glove Materials
- PolyKor HPPE
- Color
- Black
Description
Seamless construction offers increased comfort and breathability, Premium PolyKor blended 21G shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, Reinforcement - between the thumb and forefinger, improves cut resistance and extends glove life in an inherently weak area., Knit wrist helps prevent dirt and debris from entering the glove, Pair bagged retail ready, Latex Free. Seamless Knit PolyKor Blended Glove w/Foam Nitrile Coated Grip on Palm&Fingers,21Ga,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.