Zoro Homepage

10 in. x 3-1/4 in. to 5 in. Stack Boot

  • Mfr # SB10X3.25X5

  • Zoro # G915575492


product price: $16.35
/ea
Sold in multiples of 14 for $228.90

Key Features

Width
5.95 in
Length
5.25 in
Material
Galvanized Steel
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10X3.25X5
Zoro #
G915575492
UPC #
050206930120
Country of Origin
United States

Dimensions

Width
5.95 in
Length
5.25 in
Depth
10 in

Details

Material
Galvanized Steel

Description

This Master Flow 10 in. x 3-1/4 in. to 5 in. Stack Boot provides a straight-line transition from specially-sized round pipe or insulated flexible duct to a rectangular stack duct. The stack boot is made of galvanized steel and installs with sheet-metal screws. Seal seams with code-approved mastic, sealant or duct tape not included.


  • Galvanized-steel construction
  • Creates a straight-line transition from a 5 in. round pipe or insulated flexible duct to a 10 in. x 3-1/4 in. rectangular stack duct
  • Installs with sheet-metal screws
  • Insulate ductwork for system efficiency and comfort
  • Seal seams with code-approved mastic, sealant or duct tape (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.