Zoro Homepage

10 in. x 6 in. Rectangular Stack Head

  • Mfr # SH10X6

  • Zoro # G315575542


product price: $17.65
/ea
Sold in multiples of 8 for $141.20

Key Features

Width
9.4 in
Length
4.15 in
Material
Galvanized Steel
Depth
10.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH10X6
Zoro #
G315575542
UPC #
050206932704
Country of Origin
United States

Dimensions

Width
9.4 in
Length
4.15 in
Depth
10.15 in

Details

Material
Galvanized Steel

Description

The Master Flow 10 in. x 6 in. Rectangular Stack Head helps transition from a rectangular stack duct to a sidewall air register or grill. Designed for durability this stack head is made of zinc-coated, 30-gauge galvanized steel. This stack head features a minimum temperature rating of -100 degrees Fahrenheit and a maximum temperature rating of 390 degrees Fahrenheit.


  • Made of galvanized steel
  • Designed to move air from rectangular stack duct to a sidewall air register or grill
  • Always insulate ductwork for greater system efficiency and comfort
  • Always seal seams with code approved mastic, sealant or duct tape
  • Install with sheet metal screws (not included)
  • Features a minimum temperature rating of -100 degrees Fahrenheit and a maximum temperature rating of 390 degrees Fahrenheit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.