12 in. x 4 in. to 6 in. End Register Box

  • Mfr # ERB12X4X6

  • Zoro # G315575412


product price:  $20.39
/ea
Sold in multiples of 6 for $122.34

Key Features

Width
8.3 in
Length
19.45 in
Material
Galvanized Steel
Depth
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERB12X4X6
Zoro #
G315575412
UPC #
050206928806
Country of Origin
United States

Dimensions

Width
8.3 in
Length
19.45 in
Depth
6.1 in

Details

Material
Galvanized Steel

Description

The Master Flow 12 in. x 4 in. x 6 in. End Register Vent Boot has a maximum temperature rating of 360° Fahrenheit. It is made of 30-Gauge, galvanized steel to provide strength and durability. This HVAC part can be installed with sheet-metal screws. After installation, the seams should be sealed with code-approved mastic, sealant or duct tape.


  • Galvanized steel construction
  • End register vent boot for an HVAC application
  • Can be installed with sheet-metal screws (not included)
  • Always seal seams with code-approved mastic, sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.