10 in. x 6 in. to 6 in. Universal Register Box

  • Mfr # RB10X6X6

  • Zoro # G814502759


product price:  $12.59
/ea
Sold in multiples of 14 for $176.26

Key Features

Overall Length
6 in
Overall Width
10 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB10X6X6
Zoro #
G814502759
UPC #
050206926901
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
10 in
Overall Height
8 in

Description

This GAF Master Flow 10 in. x 6 in. to 6 in. Diameter Universal Register Box creates a straight in-line transition from round pipe or insulated flexible duct to an air register or grille. It can be installed with sheet metal screws. It is suitable for most HVAC applications. This universal register box is made of galvanized steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.