Zoro Homepage

1450 CFM SIlver Electric Powered Gable Mount Electric Attic Fan

  • Mfr # EGV5

  • Zoro # G614502744


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Electric Attic Fan
Fits Duct Dia. (In.)
15
Housing Height (In.)
15 in
Housing Width (In.)
15 in
Housing Depth (In.)
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGV5
Zoro #
G614502744
UPC #
50206035993
Country of Origin
United States

Dimensions

Fits Duct Dia. (In.)
15
Housing Height (In.)
15 in
Housing Width (In.)
15 in
Housing Depth (In.)
8.25 in

Details

Type
Electric Attic Fan
Housing Material
Galvanized Steel
CFM @ 0.200-In. SP
1450
Amps
1.35 A
Mounting Location
Gable Mount

Description

The GAF Master Flow EGV5 Gable Mount Attic Ventilators are a great choice for exhaust ventilation. They are typically easier to install and won't detract from the appearance of your roof. They can quickly remove a larger volume of hot and/or humid air from your attic, compared to static ventilation, which helps save money on your heating and cooling costs. The EGV5, Power Gable Mount Vent can move air at a rate of up to 1450 cu. ft. per minute. For attic spaces up to 2300 sq. ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.