Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. x 35 in. Galvanized Steel Panning

  • Mfr # GP16X35

  • Zoro # G315575375


product price: $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Width
16.2 in
Length
34.75 in
Material
Galvanized Steel
Depth
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP16X35
Zoro #
G315575375
UPC #
50206937402
Country of Origin
United States

Dimensions

Width
16.2 in
Length
34.75 in
Depth
0.2 in

Details

Material
Galvanized Steel

Description

Master Flow 16 in. x 35 in. Galvanized Panning is used to seal the underside of a joist space. This panning is constructed with sturdy 30-Gauge galvanized steel. It can be cut to size to suit a variety of applications.


  • 30-Gauge galvanized steel provides durability and sturdiness
  • Seals the underside of a joist space
  • 16 in. width is equal to the distance of joist spacing, which enables the panning to be nailed or screwed directly into the wood
  • Can be cut to size to fit a variety of applications
  • Use as a run of duct, usually to channel air back through the return air system
  • Install with sheet metal screws (not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.