Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in. x 8 in. Aluminum Foundation Vent Cover, 2PK

  • Mfr # FVC168

  • Zoro # G215575376


product price: $19.39
/pk 2, $9.70/ea
Sold in multiples of 12 for $232.68

Key Features

Material
Aluminum
Overall Width (In.)
9.4 in
Depth (In.)
18.6 in
Length (In.)
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVC168
Zoro #
G215575376
UPC #
050206162002
Country of Origin
United States

Dimensions

Overall Width (In.)
9.4 in
Depth (In.)
18.6 in
Length (In.)
1.55 in

Details

Material
Aluminum

Description

The GAF Master Flow foundation vent covers help to lower the risk of frozen pipes in your crawl space. They also deter the entry of debris, leaves and rodents in your crawlspace. They easily mount over most 16 in. X 8 in. foundation vents and are aluminum construction. One package contains 2 covers and 2 springs.


  • Aluminum construction
  • Mounts to most 16 in. x 8 in. foundation vents
  • Deters entry of debris and animals in crawlspace
  • Actual size: 15-3/8 in. x 7-3/8 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.