Wall/Ceiling Register, Plastic, White
Mfr # DWLITBD10X14WHT
Zoro # G113302142
product price:Â $72.19
/eaKey Features
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/2 in
Maximum Opening Height
10 in
Airflow Directions
One-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWLITBD10X14WHT
Zoro #
G113302142
UPC #
628504055809
Country of Origin
Canada
Dimensions
Maximum Opening Height
10 in
Overall Width
14 7/8 in
Overall Height
10 3/4 in
Filter Depth
1 3/4 in
Maximum Opening Width
14 1/4 in
Overall Depth
1 3/4 in
Filter Height
10 3/4 in
Filter Width
14 7/8 in
Details
Item
Wall/Ceiling Register
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/2 in
Airflow Directions
One-Way
Face Design
Decorative
Grille Material
Plastic
Mounting Style
Lay-In
Product Type
Wall/Ceiling Register
Grille Color
White
Blade Angle
90 Degrees
Damper Material
Plastic
Adjustable Blades
No
Description
Wall/Ceiling Register, Overall Depth 1 3/4 in, Overall Height 10 3/4 in, Overall Width 14 7/8 in, Maximum Opening Height 10 in, Maximum Opening Width 14 1/4 in, Filter Depth 1 3/4 in, Filter Height 10 3/4 in, Filter Width 14 7/8 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Plastic, Bar Spacing 1 1/2 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Lay-In, Blade Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.