Zoro Homepage

16 in. x 8 in. Resin Power Foundation Vent in Black

  • Mfr # PFV1

  • Zoro # G414502777


product price: $123.99
/ea
Sold in multiples of 5 for $619.95
Free Shipping & Returns

Key Features

Material
Resin
Overall Height (In.)
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFV1
Zoro #
G414502777
UPC #
050206028520
Country of Origin
United States

Dimensions

Overall Height (In.)
9.3 in

Details

Material
Resin

Description

The GAF Master Flow Resin Power Foundation Vent in Black helps reduce moisture and prevent decay in your foundation during peak moisture seasons of the year. Featuring a net free vent area of 57 sq. in., the fan within the unit operates only when plugged into a 120-volt AC power source. This UV-resistant, resin-constructed unit is easily installed and removed by slipping the unit in the opening, and is held in place by tightening the four screws in the face of the unit.


  • Black resin construction is built to last
  • Works to remove harmful moisture during peak seasons
  • Easy to install and easy to remove during off-peak seasons
  • Screen included for convenience
  • UV resistant for lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.