Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/4 in. x 10 in. Short Way Rectangular Elbow

  • Mfr # 90E3.25X10

  • Zoro # G415575466


product price: $19.59
/ea
Sold in multiples of 6 for $117.54

Key Features

Width
6.4 in
Length
10.35 in
Material
Galvanized Steel
Depth
4.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90E3.25X10
Zoro #
G415575466
UPC #
050206923801
Country of Origin
United States

Dimensions

Width
6.4 in
Length
10.35 in
Depth
4.45 in

Details

Material
Galvanized Steel

Description

The Master Flow 3-1/4 in. x 10 in. Short Way 90° Rectangular Elbow helps create right angle turns in rectangular stack duct runs. This elbow is made of zinc-coated, 30-Gauge galvanized steel. You can install this elbow with sheet metal screws not included. It is recommended to seal seams with code approved mastic, sealant or duct tape.


  • Galvanized steel construction
  • 30-Gauge, galvanized steel construction
  • Helps create a right angle turn in rectangular stack duct runs
  • Seal seams with code approved mastic, sealant or duct tape
  • Install with sheet metal screws (not included)
  • Recommended to insulate ductwork for greater system efficiency

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.