Zoro Homepage

4 in. 90 Degree Adjustable Round Elbow 26 Guage

  • Mfr # 26B90E4

  • Zoro # G515575519


product price: $8.55
/ea
Sold in multiples of 24 for $205.20

Key Features

Width
4 in
Length
4 in
Material
Galvanized Steel
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26B90E4
Zoro #
G515575519
UPC #
050206923023
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Depth
8 in

Details

Material
Galvanized Steel

Description

Master Flow's Heavy Gauge Adjustable Elbows are used to make angular turns in round pipe to vent boilers, furnaces and hot water heaters where allowed by code. They have a sturdy galvanized steel construction and are simple to adjust. They are also crimped on one end to easily fit into a pipe or other fitting of the same diameter.


  • Used to make angular or gradual turns in runs of pipe
  • Adjustable to any angle through 90 degree
  • 26-Gauge, galvanized steel construction
  • Crimped end for easy installation
  • Always seal seams with building code approved sealant or duct tape
  • Always insulate ductwork for greater system efficiency and comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.