Zoro Homepage

4 in. to 3 in. 26 Guage Round Reducer

  • Mfr # 26R4X3

  • Zoro # G615575525


product price: $17.15
/ea
Sold in multiples of 12 for $205.80

Key Features

Width
4 in
Length
4 in
Material
Galvanized Steel
Depth
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26R4X3
Zoro #
G615575525
UPC #
050206925522
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Depth
6.375 in

Details

Material
Galvanized Steel

Description

The Master Flow 4 in. x 3 in. Round Reducer is made of 26-Gauge, galvanized steel. It is used to transition from a 4 in. pipe to a 3 in. pipe in an HVAC system. It features hemmed collar edges for strength and a snug fit. This round reducer is suitable for most HVAC applications.


  • Used to transition from a 4 in. pipe to a 3 in. pipe in an HVAC system
  • Always seal seams with building code-approved sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)
  • Hemmed collar edges for a snug fit and increased strength

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.