
4 in. to 3 in. Galvanized Steel Round Reducer/increaser
Mfr # R4X3
Zoro # G915575379
product price: $12.29
/eaSold in multiples of 12 for $147.48
Key Features
Width
4 in
Length
4 in
Depth
6.25 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R4X3
Zoro #
G915575379
UPC #
050206925508
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Depth
6.25 in
Details
Material
Galvanized Steel
Description
The Master Flow 4 in. x 3 in. Round Reducer is made of galvanized steel. It features hemmed collar edges for enhanced strength and a secure fit. The reducer is used to transition from a 4 in. pipe to a 3 in. pipe in an HVAC system. It is suitable for most HVAC applications.
- 30-Gauge, galvanized steel construction for durability
- Hemmed collar edges for an improved fit and increased strength
- Connects 4 in. pipe to 3 in. pipe in duct run
- Seal seams with code-approved mastic, sealant or duct tape (sold separately)
- Always insulate ductwork for greater system efficiency and comfort (insulation not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.