Zoro Homepage

4 in. x 2 ft. Round Galvanized Vent Pipe

  • Mfr # BCP4X24

  • Zoro # G815575370


product price: $7.25
/ea
Sold in multiples of 10 for $72.50

Key Features

Width
4 in
Length
24 in
Material
Galvanized Steel
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCP4X24
Zoro #
G815575370
UPC #
050206920206
Country of Origin
United States

Dimensions

Width
4 in
Length
24 in
Depth
4 in

Details

Material
Galvanized Steel

Description

The Master Flow 4 in. x 24 in. Round Vent Pipe has a crimped end to promote a secure, interlocking fit. The snap-lock design ensures an easy installation. To provide strength and durability, this round pipe is made of sturdy, 30-gauge, galvanized steel. It can be trimmed to a desired length with tin snips to meet your installation requirements.


  • Easy-to-install snap lock design
  • Snap-lock design ensures an easy installation
  • Crimped end promotes a secure, interlocking fit
  • Can be cut to length with tin snips to meet your installation requirements (tin snips not included)
  • Always seal seams with code-approved sealant or duct tape (not included)
  • Always insulate ductwork for greater system efficiency and comfort (insulation not included)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.