Zoro Homepage

4 in. x 5 ft. Beaded Metal Duct Pipe

  • Mfr # BDCP4X60

  • Zoro # G814502742


product price: $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Gauge
30
Duct Dia.
4 in
Overall Height
60 in
Material
Galvanized Steel
Compliance
No Certifications or Listings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCP4X60
Zoro #
G814502742
UPC #
50206032893
Country of Origin
United States

Dimensions

Duct Dia.
4 in
Overall Height
60 in
Overall Width
4 in
Overall Length
4 in

Details

Gauge
30
Material
Galvanized Steel
Compliance
No Certifications or Listings

Description

GAF Master Flow Beaded Metal Pipe is available to help make your next HVAC project a success. Beaded pipe can be used as a main trunk line or branch line, as well as in return air situations. It maintains the most efficient characteristics for airflow and is common throughout the country. A simple snap lock design and sturdy galvanized steel construction on Master Flow beaded pipe creates a quick and secure installation that you can rely on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.