
5 in. Flexible Duct and Sheet Metal Connector Splice Collar
Mfr # FC5
Zoro # G715575517
product price: $18.29
/eaSold in multiples of 10 for $182.90
Key Features
Width
5 in
Length
5 in
Depth
6 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC5
Zoro #
G715575517
UPC #
050206034415
Country of Origin
United States
Dimensions
Width
5 in
Length
5 in
Depth
6 in
Details
Material
Galvanized Steel
Description
Master Flow Flexible Duct and Sheet Metal Connector Splice Collar serve as a coupling between two sections of insulated flexible duct. Both ends of the connector have a bead to provide adequate holding power. Each end is also crimped to ensure an easy fit every time.
- 2 stop beads provide adequate holding power for 2 separate tie straps
- Crimped on both sides for an easy fit
- Always seal seams with code approved mastic, sealant or duct tape (not included)
- Install with sheet metal screws
- Features a maximum temperature rating of 390°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.