Zoro Homepage

6 in. 90 Deg. Round Adjustable Elbow

  • Mfr # B90E6

  • Zoro # G214502823


product price: $9.79
/ea
Sold in multiples of 24 for $234.96

Key Features

Gauge
30
Duct Dia.
6 in
Material
Galvanized Steel
Overall Width
6 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B90E6
Zoro #
G214502823
UPC #
050206923306
Country of Origin
United States

Dimensions

Duct Dia.
6 in
Overall Width
6 in
Overall Length
6 in
Overall Height
9 in

Details

Gauge
30
Material
Galvanized Steel

Description

The GAF Master Flow adjustable elbows are used to make turns in runs of round pipe and flexible duct through 90 degree . They have a sturdy galvanized steel construction and are simple to adjust. They are also crimped on one end to easily fit into a pipe or other fitting of the same diameter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.