Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Galvanized Steel Round Duct Cap

  • Mfr # DC6

  • Zoro # G215575437


product price: $9.35
/ea
Sold in multiples of 6 for $56.10

Key Features

Width
6 in
Length
6 in
Material
Galvanized Steel
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC6
Zoro #
G215575437
UPC #
050206937303
Country of Origin
United States

Dimensions

Width
6 in
Length
6 in
Depth
2 in

Details

Material
Galvanized Steel

Description

The Master Flow 6 in. Round Duct Cap, also called a tee-cap or clean-out plug, is constructed of galvanized steel for durability. The duct cap is used to terminate or block off a rectangular duct run in HVAC systems. It can be installed with sheet metal screws sold separately and is suitable for most HVAC applications.


  • Sturdy galvanized steel construction
  • Use to cap off a round or rectangular duct run
  • Install with sheet metal screws (not included)
  • Fits most HVAC types for universal application
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.