60 sq. in. NFA Galvanized Steel Slant Back Roof Louver Static Vent with Filter, Weathered Wood

  • Mfr # SSB960GWW

  • Zoro # G815575349


product price:  $28.99
/ea
Sold in multiples of 8 for $231.92

Key Features

Color
Weathered Wood
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB960GWW
Zoro #
G815575349
UPC #
50206034583
Country of Origin
United States

Dimensions

Height
5 in

Details

Color
Weathered Wood

Description

Galvanized Slant Back design for superior performance has fully enclosed hood to resist rodent/insect infiltration and leaf and pine needle clogging. The 60 in. NFA provides 20% more air flow compared to 50 in. NFA units. Best choice against weather infiltration, especially steep-slope applications.


  • Fully enclosed hood for resistance to rodents, insects, infiltration and leaf and pine needle clogging
  • Galvanized construction and embossed finish hides scratches and resists wear
  • Pre-drilled flashing makes installation easier
  • Best choice against weather infiltration, especially in steep-slope applications
  • 60 in. NFA means fewer vents on the roof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.