
8 in. x 6 in. x 6 in. Wye
Mfr # Y8X6X6
Zoro # G415575367
product price: $24.19
/eaSold in multiples of 6 for $145.14
Key Features
Width
13.3 in
Length
8.1 in
Depth
14.85 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y8X6X6
Zoro #
G415575367
UPC #
050206925102
Country of Origin
United States
Dimensions
Width
13.3 in
Length
8.1 in
Depth
14.85 in
Details
Material
Galvanized Steel
Description
The Master Flow 8 in. to 6 in. x 6 in. Wye is made of 30-Gauge, galvanized steel. It is designed to transition from 1 pipe to 2 pipes for heating and air conditioning applications. The wye is easily installed with sheet metal screws not included. It has a maximum temperature rating of 390 degree F.
- 30-gauge, galvanized steel
- Designed to transition from 1-pipe to 2-pipes in heating and air conditioning applications
- Easily installed with sheet metal screws (not included)
- Maximum temperature rating of 390 degrees Fahrenheit
- Always insulate ductwork for greater system efficiency and comfort
- Seal seams with code-approved mastic, sealant or duct tape (not included)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.