Shop GAI-TRONICS
See all product information
Create Account
Power supply, Plastic, Black, Portable
- Mfr # 40419-011
- Zoro # G1583989
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
(5) AC Adapters
For Use With
Clean Phone VoIP Telephone
Material
Plastic
Type
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40419-011
- Zoro #
- G1583989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Power supply
- Color
- Black
- Includes
- (5) AC Adapters
- For Use With
- Clean Phone VoIP Telephone
- Material
- Plastic
- Type
- Portable
- Product Type
- Power Supply
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Clean Phone VoIP Telephone
Description
Power supply, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Power Supply, For Use With Clean Phone VoIP Telephone, Includes (5) AC Adapters, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.