Shop GAI-TRONICS

Emergency Telephone, Yellow, Plastic

  • Mfr # 393-710
  • Zoro # G1980680

product price: 
$
1,917.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
393-710
Zoro #
G1980680
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
8 in
Overall Depth
4 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Yellow
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
Emergency Push Button
Cord Type
Armored Cord
Mount (Type)
Surface
Network Protocol
VoIP
Requires
Ethernet/Setup
Call Waiting
No
Speakerphone
Yes
Enclosure Type
Plastic
Ringer
Electronic
Voicemail
No
Type
Cordless
Number of Handsets
0
Caller ID
No
Standards
FCC CRF 47 Part 15, UL/CSA
Voltage
24V DC
Material
Plastic
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Plastic
Wire Color
Yellow

Description

Emergency Telephone, Color Yellow, Includes Emergency Push Button, Material Plastic, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 in, Overall Height 9 1/2 in, Overall Width 8 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.