Shop GAI-TRONICS

Emergency Phone Tower, Silver, Wall Mount

  • Mfr # 241WM-002
  • Zoro # G7482310

product price: 
$
2,270.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation
Volume Control
No
Includes
LED Strobe, Stainless Steel Hardware
Operating Temp. Range
-40 Degrees to 150 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
241WM-002
Zoro #
G7482310
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
7 in
Height
40 in
Overall Width
10 1/4 in
Overall Depth
7 in
Overall Height
40 1/4 in
Fits Chest Size
Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation

Details

Item
Emergency Phone Tower
Color
Silver
Features
Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation
Volume Control
No
Includes
LED Strobe, Stainless Steel Hardware
Operating Temp. Range
-40 Degrees to 150 Degrees F
Construction
Aluminum
Voltage
120V AC
Requires
Telephone Line
Mounting Type
Wall Mount
Power
46 VA
Material
Aluminum
Standards
CSA 22.2 No. 250.0, UL 1598
Product Type
Emergency Telephone Towers
Resistance Properties
Corrosion Resistant
Operating Voltage
120V AC
Shell Material
Aluminum
Wire Color
Silver

Description

Emergency Phone Tower, Color Silver, Includes LED Strobe, Stainless Steel Hardware, Material Aluminum, Mounting Location Wall, Operating Voltage 120V AC, Product Type Emergency Telephone Towers, Features Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation, Overall Depth 7 in, Overall Height 40 1/4 in, Overall Width 10 1/4 in, Resistance Properties Corrosion Resistant, Standards CSA 22.2 No. 250.0, UL 1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.