Shop GAI-TRONICS

Emergency Phone Tower, Yellow, Wall Mount

  • Mfr # 240WM-001
  • Zoro # G7472206

product price: 
$
2,760.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation
Volume Control
No
Includes
LED Panel Light, Stainless Steel Hardware
Mounting Type
Wall Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
240WM-001
Zoro #
G7472206
UPC #
-
Country of Origin
United States

Dimensions

Depth
7 in
Height
40 in
Width
11 in
Overall Depth
7 in
Overall Height
40 1/4 in
Overall Width
10 1/4 in
Fits Chest Size
Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation

Details

Item
Emergency Phone Tower
Color
Yellow
Features
Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation
Volume Control
No
Includes
LED Panel Light, Stainless Steel Hardware
Mounting Type
Wall Mount
Power
46 VA
Construction
Aluminum
Requires
Telephone Line
Voltage
120V AC
Operating Temp. Range
-40 Degrees to 150 Degrees F
Standards
CSA 22.2 No. 250.0, UL 1598
Material
Aluminum
Product Type
Emergency Telephone Towers
Resistance Properties
Corrosion Resistant
Operating Voltage
120V AC
Shell Material
Aluminum
Wire Color
Yellow

Description

Emergency Phone Tower, Color Yellow, Includes LED Panel Light, Stainless Steel Hardware, Material Aluminum, Mounting Location Wall, Operating Voltage 120V AC, Product Type Emergency Telephone Towers, Features Accommodates Red Alert(R) Flush Mount Analog and VoIP Telephones, Panel Light Operation, Overall Depth 7 in, Overall Height 40 1/4 in, Overall Width 10 1/4 in, Resistance Properties Corrosion Resistant, Standards CSA 22.2 No. 250.0, UL 1598

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.