Shop GAI-TRONICS

Emergency Telephone, Cordless, VoIPNetwork

  • Mfr # 394AL-712
  • Zoro # G1980638

product price: 
$
2,429.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
394AL-712
Zoro #
G1980638
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4 in
Overall Height
9 1/2 in
Overall Width
8 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Yellow
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Button, Emergency Push Button
Network Protocol
VoIP
Requires
Ethernet/Setup
Call Waiting
No
Mount (Type)
Surface
Caller ID
No
Speakerphone
Yes
Ringer
Electronic
Enclosure Type
Aluminum
Voicemail
No
Cord Type
Armored Cord
Type
Cordless
Number of Handsets
0
Voltage
24V DC
Standards
FCC CRF 47 Part 15, UL/CSA
Material
Aluminum
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Aluminum
Wire Color
Yellow

Description

Emergency Telephone, Color Yellow, Includes 12-Button Braille Keypad, Call Button, Emergency Push Button, Material Aluminum, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 in, Overall Height 9 1/2 in, Overall Width 8 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.