Shop GAI-TRONICS

Emergency Telephone, Ethernet, Silver

  • Mfr # 398-711FS
  • Zoro # G7473107

product price: 
$
2,422.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398-711FS
Zoro #
G7473107
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
8 1/2 in
Overall Width
6 1/2 in
Overall Height
2 3/8 in
Fits Chest Size
Real-Time Alarm Reporting

Details

Item
Emergency Telephone
Color
Silver
Features
Real-Time Alarm Reporting
Volume Control
Yes
Number of Lines
1
Includes
12-Button Braille Keypad, Call Push Button
Network Interface
10/100 mbps
Mount (Type)
Flush
Requires
Power Over Ethernet
Type
Ethernet
Speakerphone
Yes
Voicemail
No
Call Waiting
No
Network Protocol
VoIP
Ringer
Electronic
Number of Handsets
0
Enclosure Type
Stainless Steel
Caller ID
No
Voltage
24V DC
Standards
FCC CRF 47 Part 15, UL/CSA
Material
Stainless Steel
Product Type
Emergency Call Boxes
Maximum Operating Temperature
131 Degrees F
Minimum Operating Temperature
-4 Degrees F
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Silver

Description

Emergency Telephone, Color Silver, Includes 12-Button Braille Keypad, Call Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features Real-Time Alarm Reporting, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 8 1/2 in, Overall Height 2 3/8 in, Overall Width 6 1/2 in, Standards FCC CRF 47 Part 15, UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.