Telephone, Call Button, 802.11 b/g/n
- Mfr # 398-812A
- Zoro # G0127694
product price:Â
$
3,068.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
These Wi-Fi VoIP Flush Mount Telephones are Designed to Provide Direct Point-To-Point Communication these Telephones Will Operate from an External Dc Power Source which is the Only Wiring Required for Operation
Volume Control
No
Number of Lines
1
Includes
12-Button Braille Keypad, Call Button, Emergency Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398-812A
- Zoro #
- G0127694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Width
- 10 in
- Overall Height
- 12 in
- Fits Chest Size
- These Wi-Fi VoIP Flush Mount Telephones are Designed to Provide Direct Point-To-Point Communication these Telephones Will Operate from an External Dc Power Source which is the Only Wiring Required for Operation
Description
Emergency Telephone, Color Silver, Includes 12-Button Braille Keypad, Call Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features These Wi-Fi VoIP Flush Mount Telephones are Designed to Provide Direct Point-To-Point Communication these Telephones Will Operate from an External Dc Power Source which is the Only Wiring Required for Operation, Maximum Operating Temperature 131 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.