Shop GAI-TRONICS
See all product information
Create Account
Emergency Telephone, Voice Annunciation
- Mfr # 394AL-004
- Zoro # G1980559
product price:Â
$
1,955.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Features
Volume Control
Yes
Number of Lines
1
Includes
Line Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 394AL-004
- Zoro #
- G1980559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 in
- Overall Height
- 9 1/2 in
- Overall Depth
- 4 in
- Fits Chest Size
Description
Emergency Telephone, Color Yellow, Includes Line Cord, Material Aluminum, Mounting Location Surface, Product Type Emergency Call Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.