Shop GAI-TRONICS
See all product information
Create Account
Single Line Corridor Telephone
- Mfr # 210-001
- Zoro # G3027845
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Volume Control
Yes
Number of Lines
1
Includes
Earpiece, Microphone
Voicemail
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 210-001
- Zoro #
- G3027845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 29 in
- Overall Height
- 10 in
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 5 1/2 in
- Overall Depth
- 3 1/4 in
Description
Single Line Corridor Telephone, Call Waiting No, Overall Depth 3 1/4 in, Speakerphone No, Overall Height 10 in, Voicemail No, Overall Width 5 1/2 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 29 in, Mounting Location Surface, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating Not Applicable, Includes Enclosure Yes, Facility Type Healthcare, Includes Mounting Hardware Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.