Emergency Telephone, WiFi, Silver

  • Mfr # 397-811A
  • Zoro # G7483896
product price: 
$
3,055.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation
Volume Control
Yes
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
397-811A
Zoro #
G7483896
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Depth
2 3/8 in
Overall Width
10 in
Fits Chest Size
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation

Details

Item
Emergency Telephone
Color
Gray
Features
These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation
Volume Control
Yes
Number of Lines
1
Includes
Assistance Push Button, Emergency Push Button
Caller ID
No
Network Interface
10/100 mbps
Enclosure Type
Stainless Steel
Voicemail
No
Speakerphone
Yes
Mount (Type)
Flush
Ringer
Electronic
Call Waiting
No
Network Protocol
VoIP
Number of Handsets
0
Type
WiFi
Requires
Power Supply
Voltage
24V DC
Standards
FCC, IC, UL/CSA
Material
Stainless Steel
Product Type
Emergency Call Boxes
Operating Voltage
24V DC
Shell Material
Stainless Steel
Wire Color
Gray

Description

Emergency Telephone, Color Gray, Includes Assistance Push Button, Emergency Push Button, Material Stainless Steel, Mounting Location Surface, Operating Voltage 24V DC, Product Type Emergency Call Boxes, Features These Telephones Will Operate from an External DC Power Source which is the Only Wiring Required for Operation, Overall Depth 2 3/8 in, Overall Height 12 in, Overall Width 10 in, Standards FCC, IC, UL/CSA

Ratings & reviews