Shop GAI-TRONICS
See all product information
Create Account
Front Panel, Gray, Plastic
- Mfr # 12576-126
- Zoro # G7473350
product price:Â
$
1,224.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Metal
Type
Accessory
For Use With
227-003, 227-005
Product Type
Front Panel Replacement Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12576-126
- Zoro #
- G7473350
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Front Panel
- Color
- Silver
- Material
- Metal
- Type
- Accessory
- For Use With
- 227-003, 227-005
- Product Type
- Front Panel Replacement Kit
- Compatible with Manufacturer Model Number
- 227-003, 227-005
- Compatible with Series
- 227
- Compatible Manufacturer Part Number
- 227-003, 227-005
- Compatible Manufacturer Model Number
- 227-003, 227-005
- For Use With Mfr. Model Number
- 227-003, 227-005
- Compatible with Manufacturer Model No.
- 227-003, 227-005
- Compatible with Mfr. Model No.
- 227-003, 227-005
- For Use with Mfr Model Number
- 227-003, 227-005
- Compatible Pump Manufacturer Part Number
- 227-003, 227-005
- Compatible Mfr. Model Number
- 227-003, 227-005
- For Manufacturer Part Number
- 227-003, 227-005
- Compatible with Mfr. Model Number
- 227-003, 227-005
- Shell Material
- Metal
- Compatible Series
- 227
- Wire Color
- Silver
- Compatible Product Type
- 227-003, 227-005
Description
Front Panel, Material Metal, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 227, Resistance Properties Not Applicable, Features Not Applicable, Color Silver, Product Type Front Panel Replacement Kit, For Use With 227-003, 227-005, Compatible with Manufacturer Model Number 227-003, 227-005
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.