Speaker Kit, Black, Plastic
- Mfr # 12522-007
- Zoro # G7478637
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Tie Wrap
For Use With
Emergency Telephones
Material
Plastic
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12522-007
- Zoro #
- G7478637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Speaker Kit
- Color
- Black
- Includes
- Tie Wrap
- For Use With
- Emergency Telephones
- Material
- Plastic
- Type
- Accessory
- Compatible with Series
- Red Alert Phones
- Product Type
- Speaker Replacement Kit
- Shell Material
- Plastic
- Compatible Series
- Red Alert Phones
- Wire Color
- Black
- Compatible Product Type
- Emergency Telephones
Description
Speaker Kit, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Red Alert Phones, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Speaker Replacement Kit, For Use With Emergency Telephones, Includes Tie Wrap, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.