Handset Kit, Black, Plastic
- Mfr # 10117-003
- Zoro # G7479425
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Armored Cord
For Use With
Telephones
Material
Plastic
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10117-003
- Zoro #
- G7479425
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 29 in
Details
- Item
- Handset Kit
- Color
- Black
- Includes
- Armored Cord
- For Use With
- Telephones
- Material
- Plastic
- Type
- Accessory
- Compatible with Series
- 226, 227
- Product Type
- Handset Assembly
- Shell Material
- Plastic
- Compatible Series
- 226, 227
- Wire Color
- Black
- Compatible Product Type
- Telephones
Description
Handset Kit, Material Plastic, Overall Depth Not Applicable, Overall Height 29 in, Overall Width Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible Series 226, 227, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Handset Assembly, For Use With Telephones, Includes Armored Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.