Shop GAI-TRONICS
See all product information
Create Account
Handset, Plastic, Black, Armored Cord
- Mfr # 10118-101
- Zoro # G1584016
product price:Â
$
89.29
/ea
Key Features
Color
Black
Includes
Armored Cord
Type
Armored Cord
For Use With
Industrial Telephones
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10118-101
- Zoro #
- G1584016
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Handset
- Color
- Black
- Includes
- Armored Cord
- Type
- Armored Cord
- For Use With
- Industrial Telephones
- Material
- Plastic
- Product Type
- Handset Assembly
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Industrial Telephones
Description
Handset, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number 19G414, 414Y34, Compatible with Series Not Applicable, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Handset Assembly, For Use With Industrial Telephones, Includes Armored Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.