Keypad, Plastic, Gray, Accessory
- Mfr # 51035-011
- Zoro # G1583961
product price:Â
$
29.65
/ea
Key Features
Color
Gray
For Use With
Industrial Telephones
Material
Plastic
Type
Accessory
Compatible with Series
210, 247, 257, 277
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51035-011
- Zoro #
- G1583961
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Keypad
- Color
- Gray
- For Use With
- Industrial Telephones
- Material
- Plastic
- Type
- Accessory
- Compatible with Series
- 210, 247, 257, 277
- Product Type
- Keypad
- Shell Material
- Plastic
- Compatible Series
- 210, 247, 257, 277
- Wire Color
- Gray
- Compatible Product Type
- Industrial Telephones
Description
Keypad, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible Series 210, 247, 257, 277, Resistance Properties Not Applicable, Features Not Applicable, Color Gray, Product Type Keypad, For Use With Industrial Telephones
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.