Ring Detect Relay Kit, Mfr. No. 354-001
- Mfr # 12565-009
- Zoro # G0127423
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Includes
PCBA Board
Type
Control Output
For Use With
Analog Telephone
Compatible with Manufacturer Model Number
12565-009, 12565-010
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12565-009
- Zoro #
- G0127423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- 1 yr
Details
- Item
- Ring Detect Relay Kit
- Color
- Green
- Includes
- PCBA Board
- Type
- Control Output
- For Use With
- Analog Telephone
- Compatible with Manufacturer Model Number
- 12565-009, 12565-010
- Product Type
- Ring Relay Kit
- Compatible with Series
- 276, 354
- Compatible Manufacturer Part Number
- 12565-009, 12565-010
- Compatible Manufacturer Model Number
- 12565-009, 12565-010
- For Use With Mfr. Model Number
- 12565-009, 12565-010
- Compatible with Manufacturer Model No.
- 12565-009, 12565-010
- Compatible with Mfr. Model No.
- 12565-009, 12565-010
- For Use with Mfr Model Number
- 12565-009, 12565-010
- Compatible Pump Manufacturer Part Number
- 12565-009, 12565-010
- Compatible Mfr. Model Number
- 12565-009, 12565-010
- For Manufacturer Part Number
- 12565-009, 12565-010
- Compatible with Mfr. Model Number
- 12565-009, 12565-010
- Compatible Series
- 276, 354
- Wire Color
- Green
- Compatible Product Type
- Analog Telephone
Description
Ring Detect Relay Kit, Material Not Applicable, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 276, 354, Resistance Properties Not Applicable, Features Not Applicable, Color Green, Product Type Ring Relay Kit, For Use With Analog Telephone, Compatible with Manufacturer Model Number 12565-009, 12565-010, Includes PCBA Board, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.