Ring Det. Relay Kit, For 246-001, 256-001
- Mfr # 12565-010
- Zoro # G2438795
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Includes
Module Connector Cord, Mounting Hardware, PCBA
For Use With
Industrial Telephones
Type
Control Output
Manufacturers Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12565-010
- Zoro #
- G2438795
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Detect Relay Kit
- Color
- Green
- Includes
- Module Connector Cord, Mounting Hardware, PCBA
- For Use With
- Industrial Telephones
- Type
- Control Output
- Product Type
- Ring Relay Kit
- Compatible with Series
- 246, 256
- Compatible with Manufacturer Model Number
- 246-001, 256-001
- Compatible Manufacturer Part Number
- 246-001, 256-001
- Compatible Manufacturer Model Number
- 246-001, 256-001
- For Use With Mfr. Model Number
- 246-001, 256-001
- Compatible with Manufacturer Model No.
- 246-001, 256-001
- Compatible with Mfr. Model No.
- 246-001, 256-001
- For Use with Mfr Model Number
- 246-001, 256-001
- Compatible Pump Manufacturer Part Number
- 246-001, 256-001
- Compatible Mfr. Model Number
- 246-001, 256-001
- For Manufacturer Part Number
- 246-001, 256-001
- Compatible with Mfr. Model Number
- 246-001, 256-001
- Compatible Series
- 246, 256
- Wire Color
- Green
- Compatible Product Type
- Industrial Telephones
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Ring Detect Relay Kit, Material Not Applicable, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible With Grainger Part Number Not Applicable, Compatible with Series 246, 256, Resistance Properties Not Applicable, Features Not Applicable, Color Green, Product Type Ring Relay Kit, For Use With Industrial Telephones, Compatible with Manufacturer Model Number 246-001, 256-001, Includes Module Connector Cord, Mounting Hardware, PCBA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.