Telephone, Analog, Blue
- Mfr # 341-001
- Zoro # G2438810
product price:Â
$
1,173.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Features
Analog, Conformal Coated PCBA Board, For Hazardous Area, Noise Canceling Microphone, Proximity Detecting Hook Switch with No Moving Parts, Volume Control Handset Assembly
Volume Control
Yes
Number of Lines
1
Includes
Braille Keypad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 341-001
- Zoro #
- G2438810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 9 1/2 in
- Overall Width
- 8 in
- Overall Depth
- 6 7/8 in
- Fits Chest Size
- Analog, Conformal Coated PCBA Board, For Hazardous Area, Noise Canceling Microphone, Proximity Detecting Hook Switch with No Moving Parts, Volume Control Handset Assembly
Description
Telephone, Call Waiting No, Overall Depth 6 7/8 in, Speakerphone No, Overall Height 9 1/2 in, Voicemail No, Overall Width 8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards CSA Certified, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Includes Enclosure Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Blue, Resistance Properties Vandal Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.