Security Screws, Black, Steel
- Mfr # 12516-002
- Zoro # G7476211
product price:Â
$
18.85
/ea
Key Features
Color
Black
Includes
1/2 in Screws
For Use With
Mfr. No. 226-005
Material
Steel
Type
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12516-002
- Zoro #
- G7476211
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Security Screws
- Color
- Black
- Includes
- 1/2 in Screws
- For Use With
- Mfr. No. 226-005
- Material
- Steel
- Type
- Hardware
- Compatible with Series
- 276, 277, 397, 398
- Product Type
- Security Screw
- Compatible with Manufacturer Model Number
- 226-005
- Compatible Manufacturer Part Number
- 226-005
- Compatible Manufacturer Model Number
- 226-005
- For Use With Mfr. Model Number
- 226-005
- Compatible with Manufacturer Model No.
- 226-005
- Compatible with Mfr. Model No.
- 226-005
- For Use with Mfr Model Number
- 226-005
- Compatible Pump Manufacturer Part Number
- 226-005
- Compatible Mfr. Model Number
- 226-005
- For Manufacturer Part Number
- 226-005
- Compatible with Mfr. Model Number
- 226-005
- Shell Material
- Steel
- Compatible Series
- 276, 277, 397, 398
- Wire Color
- Black
- Compatible Product Type
- Mfr. No. 226-005
Description
Security Screws, Material Steel, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series 276, 277, 397, 398, Resistance Properties Not Applicable, Features Not Applicable, Color Black, Product Type Security Screw, For Use With Mfr. No. 226-005, Compatible with Manufacturer Model Number 226-005, Includes 1/2 in Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.