Telephone, Analog, Gray, Auxiliary Output
- Mfr # 352-001
- Zoro # G0127764
product price:Â
$
7,183.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Analog, Approved Cable Gland and Auxiliary Output, For Hazardous Area, Noise Canceling and Volume Adjust Button, Proximity Detecting Hook Switch with No Moving Parts
Volume Control
Yes
Number of Lines
1
Includes
Handset with PVC Extended, Standard Keypad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352-001
- Zoro #
- G0127764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Overall Width
- 10 1/4 in
- Overall Height
- 12 1/4 in
- Overall Depth
- 9 3/8 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Analog, Approved Cable Gland and Auxiliary Output, For Hazardous Area, Noise Canceling and Volume Adjust Button, Proximity Detecting Hook Switch with No Moving Parts
Description
Telephone, Call Waiting No, Overall Depth 9 3/8 in, Speakerphone No, Overall Height 12 1/4 in, Voicemail No, Overall Width 10 1/4 in, Volume Control Yes, Standards cUL Listed, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID No, Enclosure Rating NEMA 4X, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Color Gray, Network Protocol VoIP, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.