Shop GAI-TRONICS
See all product information
Create Account
Telephone, Analog, Silver, Flush Mount
- Mfr # 276-005
- Zoro # G7479057
product price:Â
$
1,596.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
SMART Models Include the Ability to be Centrally Monitored for Health Status Via TMA Software
Volume Control
Yes
Number of Lines
1
Requires
Phone Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276-005
- Zoro #
- G7479057
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 29 in
- Overall Depth
- 2 1/2 in
- Overall Height
- 12 in
- Overall Width
- 10 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- SMART Models Include the Ability to be Centrally Monitored for Health Status Via TMA Software
Description
Telephone, Call Waiting No, Overall Depth 2 1/2 in, Speakerphone No, Overall Height 12 in, Voicemail No, Overall Width 10 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards FCC, IC, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 29 in, Mounting Location Wall, Caller ID No, Enclosure Material Stainless Steel, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Facility Type Commercial, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.