Telephone, Ethernet, Gray, Surface Mount
- Mfr # 256-710SK
- Zoro # G7483640
product price:Â
$
2,614.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Features
Real-Time Email Fault Reporting, RJ45 LAN or WAN Direct Connection
Volume Control
Yes
Number of Lines
1
Includes
Handset, Noise-Cancelling Microphone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256-710SK
- Zoro #
- G7483640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Length
- 6 ft
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 9 3/8 in
- Overall Depth
- 7 3/8 in
- Overall Height
- 13 1/4 in
- Fits Chest Size
- Real-Time Email Fault Reporting, RJ45 LAN or WAN Direct Connection
Description
Telephone, Call Waiting No, Overall Depth 7 3/8 in, Speakerphone No, Overall Height 13 1/4 in, Voicemail No, Overall Width 9 3/8 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Outdoor, Standards CSA Certified, FCC, FCC CRF 47 Part 15, UL Listed, Number of Handsets 1, Number of Lines 1, Cord Length 6 ft, Mounting Location Surface, Caller ID No, Enclosure Material Plastic, Enclosure Rating NEMA 3R, Includes Enclosure Yes, Maximum Operating Temperature 131 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.